Learn More
Thermo Scientific™ 11mm Autosampler Snap-It Caps
Description
Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
- Caps eliminate the need for crimping or de-capping tools
- Easy to apply and easy to remove from vials
- Available in a variety of colors and septa choices
Specifications
Specifications
| Description | 11mm Snap-It Cap, thinned penetration area |
| Color | Blue |
| Material | Polyethylene |
| Volume (Metric) | 2 mL |
| Septum | Integral Molded in Polyethylene |
| Product Line | National Snap-It |
| Quantity | 100 |
| Closure Size | 11 mm |
| For Use With (Equipment) | National 11 mm Snap-It Vials |
| Product Type | Snap Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.