Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 11mm Glass Snap Top Vials - Routine Range

Catalog No. 03251848
Change view
Click to view available options
Description:
2mL vial, clear glass, 11mm snap top, wide opening, 100/Pack
2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack
Color:
Clear
Marking Spot:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Color Marking Spot
03-251-848 2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack Clear Yes
03-251-847 2mL vial, clear glass, 11mm snap top, wide opening, 100/Pack Clear No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-251-848 Supplier Thermo Scientific™ Supplier No. 60180ARV111P

Use routine snap vials for your optimum high throughput chromatographic analysis.

Use the Thermo Scientific™ 11mm Glass Snap Top Vials for optimum performance for standard applications and high throughput analyses. These autosampler vials exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications. Recommended workflows / applications include:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

TRUSTED_SUSTAINABILITY

Specifications

Description 2mL vial, clear glass, 11mm snap top, wide opening, ID patch, 100/Pack
Color Clear
Material Glass
Volume (Metric) 2 mL
Closure Type Snap Cap
Closure Size 11 mm
Marking Spot Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.