Learn More
Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials
Description
Choose from these chemically inert polypropylene vials, manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Constructed of polypropylene
- Precision formed tips are designed to aid sample recovery
- 12 × 32mm vials
- Compatible with aluminum seals or Snap-It™ snap cap closures
Specifications
Specifications
| Description | 450µL Virgin Polypropylene MicroVial |
| Diameter (Metric) Opening | 11 mm |
| Diameter (Metric) Inner | 12 mm |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 475 μL |
| Insert Type | Fused Insert |
| Volume (Metric) Residual | <2 μL |
| Volume (Metric) Working | 450 μL |
| Base Style | Conical Base |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.