Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Coverall Kit with Lift Front Hood and Voltage Gloves (08)

The premium choice for superior comfort, improved safety and above average durability
$1903.00 - $1970.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 12 cal/cm² |
Closure Type | Zipper |
Color | Navy |
Material | Cotton, Nylon |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-929
![]() |
National Safety Apparel™
KIT2CV11LFSM08 |
Small |
Each for $1,903.00
|
|
|||||
17-001-934
![]() |
National Safety Apparel™
KIT2CV11LFMD08 |
Medium |
Each for $1,903.00
|
|
|||||
17-001-939
![]() |
National Safety Apparel™
KIT2CV11LFLG08 |
Large |
Each for $1,903.00
|
|
|||||
17-001-949
![]() |
National Safety Apparel™
KIT2CV11LF2X08 |
2X-Large |
Each for $1,927.00
|
|
|||||
17-001-954
![]() |
National Safety Apparel™
KIT2CV11LF3X08 |
3X-Large |
Each for $1,927.00
|
|
|||||
17-001-959
![]() |
National Safety Apparel™
KIT2CV11LF4X08 |
4X-Large |
Each for $1,948.00
|
|
|||||
17-001-964
![]() |
National Safety Apparel™
KIT2CV11LF5X08 |
5X-Large |
Each for $1,970.00
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
Open | |
Zipper | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
12 cal/cm² | |
Navy | |
Arc Flash Kit | |
None | |
Unisex |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title