Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Arc Flash Kit with Balaclava and Voltage Gloves (08)
Shop All National Public Seating Corporation Products

Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Product Type | Arc Flash Kit |
| Arc Flash Rating | 12 cal/cm² |
| Suspender | None |
| Closure Type | FR Hook and Loop |
| Ankle Style | Open |
| Color | Navy |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.