Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ 12 Cal ArcGuard™ Arc Flash Kit with Short Coat, Bib Overall with Lift Front Hood (08)

With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$2100.00 - $2160.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 12 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-1254
![]() |
National Safety Apparel™
KIT2SC11LFSM08 |
Small |
Each for $2,100.00
|
|
|||||
17-001-1259
![]() |
National Safety Apparel™
KIT2SC11LFMD08 |
Medium |
Each for $2,100.00
|
|
|||||
17-001-1264
![]() |
National Safety Apparel™
KIT2SC11LFLG08 |
Large |
Each for $2,100.00
|
|
|||||
17-001-1269
![]() |
National Safety Apparel™
KIT2SC11LFXL08 |
X-Large |
Each for $2,100.00
|
|
|||||
17-001-1274
![]() |
National Safety Apparel™
KIT2SC11LF2X08 |
2X-Large |
Each for $2,120.00
|
|
|||||
17-001-1279
![]() |
National Safety Apparel™
KIT2SC11LF3X08 |
3X-Large |
Each for $2,120.00
|
|
|||||
17-001-1284
![]() |
National Safety Apparel™
KIT2SC11LF4X08 |
4X-Large |
Each for $2,140.00
|
|
|||||
17-001-1289
![]() |
National Safety Apparel™
KIT2SC11LF5X08 |
5X-Large |
Each for $2,160.00
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Arc Flash Kit | |
None | |
Unisex |
12 cal/cm² | |
FR Hook and Loop | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title