Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Coverall Arc Flash Kit with Voltage Gloves (09)

The premium choice for superior comfort, improved safety and above average durability
$1224.00 - $1293.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 12 cal/cm² |
Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 |
Closure Type | Zipper |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-850
![]() |
National Safety Apparel™
KIT2CV11SM09 |
Small |
Each for $1,224.00
|
|
|||||
17-001-855
![]() |
National Safety Apparel™
KIT2CV11MD09 |
Medium |
Each for $1,224.00
|
|
|||||
17-001-860
![]() |
National Safety Apparel™
KIT2CV11LG09 |
Large |
Each for $1,224.00
|
|
|||||
17-001-865
![]() |
National Safety Apparel™
KIT2CV11XL09 |
X-Large |
Each for $1,224.00
|
|
|||||
17-001-870
![]() |
National Safety Apparel™
KIT2CV112X09 |
2X-Large |
Each for $1,247.00
|
|
|||||
17-001-875
![]() |
National Safety Apparel™
KIT2CV113X09 |
3X-Large |
Each for $1,247.00
|
|
|||||
17-001-880
![]() |
National Safety Apparel™
KIT2CV114X09 |
4X-Large |
Each for $1,269.00
|
|
|||||
17-001-885
![]() |
National Safety Apparel™
KIT2CV115X09 |
5X-Large |
Each for $1,293.00
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
Open | |
CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 | |
Navy | |
Arc Flash Kit | |
None | |
Unisex |
12 cal/cm² | |
Zipper | |
Cotton, Nylon | |
Stitched | |
Utilities, Manufacturing, Electrical Contractors |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title