Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 cal Coverall Arc Flash Kit with Voltage Gloves (10)
Shop All National Public Seating Corporation Products

Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Product Type | Arc Flash Kit |
| Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112, CSA Z462 |
| Arc Flash Rating | 12 cal/cm² |
| Material | Cotton, Nylon |
| Size | Medium |
| Color | Navy |
| Suspender | None |
| Seam Type | Stitched |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.