Learn More
National Safety Apparel™ 12 Cal ArcGuard™ UltraSoft Arc Flash Leggings
Shop All National Public Seating Corporation Products

Description
- 9 oz. UltraSoft™
- Adjustable FR hook and loop closure
- Single layer legging with foot flap
- For use with 12 cal/cm2 FR long coat
Specifications
Specifications
| Size | X-Large |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Color | Navy |
| Ankle Style | Open |
| Seam Type | Stitched |
| Disposable | Reusable |
| Arc Flash Rating | 12 cal/cm² |
| Certifications/Compliance | CAT 2, ASTM F1506, OSHA 1910.269, NFPA 70 E, CSA Z462 |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.