Learn More
National Safety Apparel™ 12 Cal UltraSoft Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- 32 in. coat length
- Garments embroidered with arc rating
- FR hook and loop front closure
- FR knit wrists for comfortable, secure fit
- FR fabric will not melt, drip, or ignite
- Generous fit for ease of movement
- Stand up collar for extra coverage
- Available in a convenient kit
- Made in the USA
Specifications
Specifications
| Closure Type | Hook and Loop |
| Color | Navy |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Neck Style | Collared |
| Size | 3X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 8 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.