Learn More
National Safety Apparel™ 12 Cal UltraSoft Bib Overalls
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- 12 cal FR UltraSoft 32 in. Bib Overalls Quick disconnect and easy adjustable shoulder straps for quick entry
- FR hook and loop fly closure
- FR hook and loop calf closure for easy boot entry
- FR fabric will not melt, drip, or ignite
- Rear pockets
- Expandable leg opening to fit over boots
- Convenient side pass-through pockets for access to pants pockets
- Garments embroidered with arc rating
- Available in a convenient kit
- Made in the USA.
Specifications
Specifications
| Closure Type | Buckle |
| Color | Navy |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Size | 2X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 12 cal/cm² |
| Waist Style | Standard |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.