Learn More
National Safety Apparel™ Enespro™ High Voltage Leather Protectors
Shop All National Public Seating Corporation Products

Description
- Leather glove protectors should be used every time that a task requires electrical insulating gloves
- 10 in. glove protectors are suitable for use with Class 0 to 00 electrical insulating rubber gloves
- 12 in. glove protectors are suitable for use with Class 2 electrical insulating rubber gloves
Specifications
Specifications
| Certifications/Compliance | ASTM F696, NFPA 70E, CSA Z462, OSHA 1910.269 |
| Applications | Industrial |
| Color | White, Yellow |
| Hand | Specific |
| Material | Leather |
| Product Type | Glove Protectors |
| Size | 9 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| For Use With (Equipment) | Class 00 to 0 Electrical Insulating Rubber Gloves |
| Glove Cuff Style | Elasticated |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.