Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 12 in. Ruler with Center Groove
SDPSCI_ED

Catalog No. S111006 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S111006 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111006 Supplier United Scientific™ Supplier No. SCLW12
Add to Cart
Add to Cart

This 12 in. / 30.5 cm wooden ruler has a double bevel and a pencil groove.

  • Groove can be utilized with a ball for use as an inclined plane.
  • It is scaled in 1/16 in. increments on one bevel and 1 mm increments on the opposite bevel.
  • There is a metal edge on one side.

Specifications

Product Type Ruler
For Use With (Application) Measurement
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Wood
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.