Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 12 Pack of Graduated Beakers with No Spout
SCI_ED

Catalog No. S80042 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S80042 250 mL
S80044 100 mL
S80045 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S80042 Supplier Eisco™ Supplier No. CH2005PK12
Add to Cart
Add to Cart

Berzelius Tall Form Beakers: Heavy-duty borosilicate glass, tall walls for titrations, white enamel markings, DIN/ISO standards, no spout, microwavable, autoclavable, high chemical durability, low temperature gradient, withstands high temperatures and shocks.

  • TALL FORM || Uniform walls of Berzelius tall-form beakers are ideal for heating and stirring during titrations. Their smaller diameter makes them easier to handle than low form beakers of the same volume
  • NO SPOUT || Tall form beakers without spout are ideal for containing and storing samples
  • GRADUATIONS || 250 mL capacity beakers feature white enamel markings with 10 mL graduations labeled every 20 mL. Conforms to DIN 12231 and ISO 3819 standards
  • INDUSTRIAL QUALITY || Made from heavy-duty borosilicate 3.3 glass. Microwavable and autoclavable.

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Enamel Scale
Style Berzelius
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.