Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Drying Chamber for FreeZone™ Freeze-Dry Systems, PTFE-coated
GSA_VASDP

Catalog No. 16108594 Shop All Labconco Corporation Products
Change view
Click to view available options
No. of Ports:
12
16
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports
16-108-594 16
16-108-593 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-108-594 Supplier Labconco™ Supplier No. 7522901
Add to Cart
Add to Cart
Request a Quote

Drying Chamber with corrosion-resistant interior for use on FreeZone™ Freeze Dryers.

  • Drying chamber made of type 304 stainless steel with corrosion-resistant PTFE-coated interior
  • Includes acrylic lid with neoprene gasket, latching pin, and neoprene valves with molded plastic knobs for 1/2 in. and 3/4 in. adapters
  • For use with FreeZone™ 1, 2.5, 4.5, 6, 8, 12, or 18 Liter Freeze Dryers

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Drying Chamber
No. of Shelves 0
Material PTFE-coated Stainless Steel
No. of Ports 16
For Use With (Application) To provide a means to attach flasks to freeze dry system or contain samples in bulk
For Use With (Equipment) FreeZone™ Freeze Dryers
Diameter (English) 13 in.
Height (English) 13 in.
Shipping Weight (English) 21 lb.
Weight (English) 20 lb.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.