Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 12 x 75mm Test Tubes with Screw Cap

Catalog No. 220101238
Change view
Click to view available options
Closure Color:
Red
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color
22-010-1238 White
22-171-710 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-010-1238 Supplier Globe Scientific Supplier No. 6148W
Add to Cart
Add to Cart

Molded from premium grade polypropylene (PP) for impact strength and stability to common acids, alkalies, and solvents.

  • Used while dealing with aliquot sampling
  • Material: Polypropylene
  • Leak-tight screw cap

Specifications

Closure Color White
Closure Material Polypropylene
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Graduated No
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.