Learn More
Description
- Used while dealing with aliquot sampling
- Material: Polypropylene
- Leak-tight screw cap
Specifications
Specifications
| Closure Color | Red |
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Quantity | 250/Bag |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 12 mm |
| Closure Type | Screw Cap |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.