Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini-Centrifuge 100-240V, 50/60Hz Universal Plug, Grey
GREENER_CHOICE

Catalog No. 12006901 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
12-006-901 6 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-006-901
Add to Cart
Edge
Add to Cart

Tool-free rotors and quick-spin options make the Fisherbrand Mini-Centrifuge fast and easy to use. The locking lid is functionally designed to fit in the palm of the hand for easy repeat opening and quick tube extraction.

The Fisherbrand Mini-Centrifuge is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (1.5/2.0, 0.5, 0.2 mL) for customized use. The centrifuge housing is made from ABS plastic and the lid is a polycarbonate plastic enabling the unit to be easily cleaned. A braking function quickly stops the unit when powered off or when the lid is opened.

  • 5 Year Warranty
  • A locking lid for added protection when the unit is in use
  • A larger lid to accommodate longer and skirted tubes, as well as taller tube lids
  • A braking function to quickly stop the unit when powered off or when the lid is opened
  • Meets the latest applicable North American & EU safety requirements
  • Weighted rubberized base eliminates potential movement and further dampens vibration and noise
  • Capacity: 6 x 1.5/2 mL Tubes (Rotor 1: Adapters for 0.5 mL and 0.2 mL Tubes), 2 places for 8 x 0.2 mL Strips or 16 Single Tubes (Rotor 2)

Warranty and Services

5 Years

Specifications

Capacity 6 x 1.5/2 mL
Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Refrigerated No
Width (English) Exterior 5.03 in.
Width (Metric) Exterior 128 mm
Includes Two rotors, tube rack, storage case, O-rings, tube adapters and low voltage, double insulated power adapter with four interchangeable plugs
Electrical Requirements 100/240 V 50/60 Hz
Rotor Included Yes
Dimensions (HWD) 104 x 128 x 153 mm
Frequency 50/60 Hz
Voltage 100/240 V
Product Type Mini-Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.