Learn More
DWK Life Sciences™ WHEATON™ PETG Media Bottle, With PETG Standard Cap
Shop All DWK Life Sciences Products

Description
- Transparent PETG
- Available in sizes from 30 mL to 2 L
- Choice of sterile standard screw cap or tamper-evident cap ensuring product integrity prior to use
- Leak free performance ensures suitability for transport and storage applications
- Square/octagonal footprint for efficient use of storage space DNase- and RNase-Free
- DNase- and RNase-Free
- Moulded graduations provide volume guidelines
- Excellent gas barrier properties, ensuring pH stability
- Recommended Temperature Range: +70°C to -40°C
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4.2 oz. |
| Color | Clear |
| Height (Metric) With Closure | 109.4 mm |
| Material | PETG |
| No. per Case | 24 |
| Quantity | 24 Bottles/Pk. |
| Sterility | Sterile |
| Width (Metric) | 54.4 mm |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.