Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Square and Rectangular Cover Glasses
GREENER_CHOICE

Catalog No. 12553458 Shop All Corning Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
Shape:
Rectangle
Square
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Length (Metric) Width (Metric) Shape
12-553-458 #2 (0.19 to 0.23 mm) 25 mm 25 mm Square
12-553-452 #1 (0.13 to 0.16 mm) 25 mm 25 mm Square
12-553-468 #1.5 (0.16 to 0.19 mm) 50 mm 22 mm Rectangle
12-553-455 #1.5 (0.16 to 0.19 mm) 25 mm 25 mm Square
12-553-459 #1 (0.13 to 0.16 mm) 30 mm 22 mm Rectangle
12-553-463 #1 (0.13 to 0.16 mm) 40 mm 24 mm Rectangle
12-553-460 #1 (0.13 to 0.16 mm) 40 mm 22 mm Rectangle
12-553-461 #1 (0.13 to 0.16 mm) 50 mm 22 mm Rectangle
12-553-464 #1 (0.13 to 0.16 mm) 50 mm 24 mm Rectangle
12-553-471 #1.5 (0.16 to 0.19 mm) 50 mm 24 mm Rectangle
12-553-472 #1.5 (0.16 to 0.19 mm) 60 mm 24 mm Rectangle
12-553-466 #1.5 (0.16 to 0.19 mm) 30 mm 22 mm Rectangle
12-553-454 #1.5 (0.16 to 0.19 mm) 22 mm 22 mm Square
12-553-457 0.17 to 0.25 mm 22 mm 22 mm Square
12-553-465 #1 (0.13 to 0.16 mm) 60 mm 24 mm Rectangle
12-553-456 0.17 to 0.25 mm 18 mm 18 mm Square
12-553-453 #1.5 (0.16 to 0.19 mm) 18 mm 18 mm Square
12-553-450 #1 (0.13 to 0.16 mm) 18 mm 18 mm Square
12-553-451 #1 (0.13 to 0.16 mm) 22 mm 22 mm Square
12-553-467 #1.5 (0.16 to 0.19 mm) 40 mm 22 mm Rectangle
12-553-410 - 25 mm - Square
12-553-470 #1.5 (0.16 to 0.19 mm) 40 mm 24 mm Rectangle
12-553-462 #1 (0.13 to 0.16 mm) 30 mm 24 mm Rectangle
12-553-469 #1.5 (0.16 to 0.19 mm) 30 mm 24 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Catalog No. 12-553-458 Supplier Corning™ Supplier No. 285525
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Length (Metric) 25 mm
Width (Metric) 25 mm
Thickness (Metric) #2 (0.19 to 0.23 mm)
Sterility Non-sterile
For Use With (Equipment) Microscopes
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.