Learn More
Description
- 10-12 gm2 spunbonded polypropylene (SBPP)
- Strong, lightweight and breathable
- Latex Free
- Hand-made, flat round style, dual elastic
Specifications
Specifications
| Product Type | Bouffant |
| Size | 24 in. |
| Material | Spunbond Polypropylene |
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Diameter (English) | 24 in. |
| Includes | Bouffant Cap Only |
| Construction | 10 to 12 g/m2 Spunbond Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
