Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 12mL Centrifuge Tubes

Catalog No. 22171626 Shop All Globe Scientific Products
Change view
Click to view available options
Material:
Polypropylene
Polystyrene
Closure Included:
None
Separate plug cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Included
22-171-626 Polypropylene None
22-171-622 Polystyrene None
22-010-093 Polystyrene Separate plug cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-171-626 Supplier Globe Scientific Supplier No. 112040
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Polystyrene and Polypropylene tubes with conical bottoms and rim

  • Available with graduations at 0.5, 1, 2.5 and 10mL
  • Centrifuge spin rate for Polystyrene tubes is 1500rcf and for Polypropylene tubes is 3000rcf
  • Dimensions: 16 x 100mm

Specifications

Diameter (English) Outside 0.6 in.
Capacity (Metric) 12 mL
Material Polypropylene
For Use With Bayer™ analyzers for urinalysis procedures to make pouring off easy
No. per Case 2000
No. per Pack 500
Sterility Non-sterile
Shape Conical
Length (Metric) 100 mm
Capacity (English) 0.405 oz.
Bottom Shape Conical
Closure Type Not Included
Closure Included None
Diameter (Metric) 16 mm
Graduated Yes
Graduations 0.5, 1, 2, 5 and 10 mL
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.