Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ 12mm Culture Tubes

Catalog No. MP07DP1040 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Diameter (Metric):
12 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
MP07DP1040 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP07DP1040 Supplier MP Biomedicals™ Supplier No. 07DP1040
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

12mm Culture Tubes

  • 12mm x 75mm, borosilicate glass, disposable multipurpose culture tubes.
  • Packaged in shrink-wrapped trays of 250 to prevent contamination or breakage.
  • Ideal for tissue culture and clinical chemistry
TRUSTED_SUSTAINABILITY

Specifications

Description 12mm x 75mm, borosilicateglass, disposable multipurpose culture tubes
Length (Metric) 75 mm
Material Borosilicate Glass
Quantity Case
Sterility Non-sterile
Diameter (Metric) 12 mm
Product Type Disposable Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.