Learn More
Description
Properties
- GVS MCE Filtration Membranes are composed of a mixture of inert cellulose nitrate and cellulose acetate polymers.
- The uniform microporous structure of these filters provides the fastest flow rates and highest throughputs available in a membrane filter.
- Because they are biologically inert, GVS MCE Filtration Membranes are ideal for a wide range of clarification, sterilization, and analytical applications such as microbiological analysis, clarification, or sterilization of aqueous solutions, industrial hygiene applications, silt density index, and particulate-matter analysis.
- For gravimetric analysis using ashing techniques, GVS MCE Membranes yield a residue of less than 0.045% of their initial weight.
- They are hydrophilic with a noncytotoxic wetting agent and yield extractable levels of less than 4% of their weight.These membranes are autoclavable at 121°C for 20 minutes.
- Sterilized product lifetime is 24 months from sterilization date.
Characteristics
- High flow rate
- Uniform pore structure: consistent flow and diffusion rates
- Lot-to-lot consistency
- Thickness: 0.1 to 0.19 mm
Applications
- Aqueous filtration
- Black for food and beverage applications
- Gravimetric analysis with ashing technique
- Microbiological and particulate analysis
- Sterility testing
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | MCE |
| Pore Size | 1.2 μm |
| Sterility | Non-sterile |
| Type | Disc Membrane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.