Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets PROMO
Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.
Supplier: Thermo Scientific™ 1375CONV
This item is not returnable.
View return policy
Description
Features
- Save money over the entire life of the cabinet with energy-efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
Safety Features:
- Cabinet meets NSF/ANSI™ Standard 49
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady
- Pressure sensor filter monitoring measures total airflow across the working area
- Proprietary front window design simplifies cleaning for a safer working environment
- SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection
More Choices:
- Available in 4 or 6 ft. widths (122 or 183 cm)
- Available with either 8 or 10 in. work aperture (20.3 or 25.4 cm)
- Available in SmartCoat or stainless-steel interior
- Electrical or manual adjustable height stands available (must be ordered separately)
Certifications/Compliance:
- NSF/ANSI 49, UL, CE

Specifications
10 in. Sash Opening, Width 48 in., Without Accessories, 115 V 50/60 Hz, Stainless Steel Interior | |
Stainless Steel | |
Class II, Type A2 Bio Safety Cabinet | |
63 dBA | |
25 cm | |
20 L | |
130 cm | |
110 lb. | |
10 in. | |
31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm) | |
80 cm | |
4 ft. | |
61.8 in. | |
156.8 cm | |
120 V, 50/60 Hz | |
8 A to 10 A |
NSF/ANSI 49 | |
1300 mm | |
1300 Series | |
NEMA 5-15 | |
51.2 in. | |
HEPA | |
1 x Each Side Panel | |
50 kg | |
6 (3 on Each Side) | |
31.5 in. | |
51.2 in. | |
50/60 Hz | |
21 in. | |
53.5 cm | |
120 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction