Learn More
Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets

Description
Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.
- Save money over the entire life of the cabinet with energy-efficient design
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
- Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
Safety Features:
- Cabinet meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.
More Choices:
- Available in 4 or 6′ widths (122 or 183cm)
- Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
- Available in SmartCoat or stainless-steel interior
- Electrical or manual adjustable height stands available (must be ordered separately)
- NSF/ANSI 49, UL, CE
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | 1347 - 6 ft wide, 10 inch window, Stainless Steel interior, Cabinet only - 115V, 50/60Hz |
| Certifications/Compliance | NSF/ANSI 49, UL, CE |
| Chamber Material | Stainless Steel (304) |
| Width (Metric) Interior | 1900 mm |
| Product Type | Class II, Type A2 Bio Safety Cabinet |
| Model | 1300 Series |
| Noise Level | 65 dBA |
| Plug Type | NEMA 5-15 |
| Sash Opening (Metric) | 25 cm |
| Width (English) Exterior | 74.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.