Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets
GSA_VA

Catalog No. 13261310
Change view
Click to view available options
Width (English) Cabinet:
3 ft.
4 ft.
5 ft.
6 ft.
Chamber Material:
SmartCoat
Stainless Steel (304)
Sash Opening (English):
8 in.
10 in.
Electrical Requirements:
120 V, 50/60 Hz
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Cabinet Chamber Material Sash Opening (English) Electrical Requirements
13-261-310 4 ft. SmartCoat 8 in. 120 V, 50/60 Hz
13-261-308 4 ft. Stainless Steel (304) 8 in. 120 V, 50/60 Hz
13-261-341 3 ft. Stainless Steel (304) 8 in. 120 V, 50/60 Hz
13-261-221 6 ft. Stainless Steel (304) 10 in. 120 V, 50/60 Hz
01-257-744 5 ft. Stainless Steel (304) 8 in. 120 V, 50/60 Hz
13-261-302 6 ft. SmartCoat 10 in. 120 V, 50/60 Hz
01-257-743 5 ft. SmartCoat 10 in. 120 V, 50/60 Hz
13-261-337 5 ft. Stainless Steel (304) 10 in. 120 V, 50/60 Hz
13-261-331 3 ft. SmartCoat 10 in. 120 V, 50/60 Hz
13-261-333 3 ft. Stainless Steel (304) 10 in. 120 V, 50/60 Hz
13-261-309 6 ft. Stainless Steel (304) 8 in. 120 V, 50/60 Hz
01-257-745 3 ft. SmartCoat 8 in. 120 V, 50/60 Hz
13-261-220 4 ft. Stainless Steel (304) 10 in. 120 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-261-310 Supplier Thermo Scientific™ Supplier No. 1325
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.

Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.

Features
  • Save money over the entire life of the cabinet with energy-efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
  • Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification

Safety Features:

  • Cabinet meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 4 or 6′ widths (122 or 183cm)
  • Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Electrical or manual adjustable height stands available (must be ordered separately)
Certifications/Compliance:
  • NSF/ANSI 49, UL, CE

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 1325 - 4 ft wide, 8 inch window, SmartCoat interior, Cabinet only - 115V, 50/60Hz
Certifications/Compliance NSF/ANSI 49, UL, CE
Chamber Material SmartCoat
Width (Metric) Interior 1300 mm
Product Type Class II, Type A2 Bio Safety Cabinet
Model 1300 Series
Noise Level 62 dBA
Plug Type NEMA 5-15
Sash Opening (Metric) 20 cm
Width (English) Exterior 51.2 in.
Volume (Metric) Exhaust 20 L
Filter Type HEPA
Width (Metric) Exterior 130 cm
Ports 1 x Each Side Panel
Load Bearing Capacity (English) 110 lb.
Load Bearing Capacity (Metric) 50 Kg
Sash Opening (English) 8 in.
Service Fixtures 6 (3 on Each Side)
Dimensions (L x W x H) Exterior 31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm)
Length (English) Exterior 31.5 in.
Length (Metric) Exterior 80 cm
Width (English) Interior 51.2 in.
Width (English) Cabinet 4 ft.
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (English) Max. Opening 21 in.
Height (Metric) Exterior 156.8 cm
Height (Metric) Max. Opening 53.5 cm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Amperage 8 A to 10 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.