Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages PROMO

Catalog No. 13261222BP
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
80 x 130 x 156.8 cm
80 x 190 x 156.8 cm
Volume (Metric) Exhaust:
20 L
30 L
Width (Metric) Interior:
1300 mm
1900 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Exterior Volume (Metric) Exhaust Width (Metric) Interior
13-261-222BP 80 x 130 x 156.8 cm 20 L 1300 mm
13-261-223BP 80 x 190 x 156.8 cm 30 L 1900 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-261-222BP Supplier Thermo Scientific™ Supplier No. 1375PM
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.

  • Save money over the entire life of the cabinet with energy efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level
  • Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
  • Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall
  • Series meets NSF/ANSI™ Standard 49
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady
  • Pressure sensor filter monitoring measures total airflow across the working area
  • Proprietary SmartClean front window design simplifies cleaning for a safer working environment
  • SmartFlow Indicator adjusts airflows as filter resistance changes
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NSF/ANSI 49, UL, CE
Chamber Material Stainless Steel
Width (Metric) Interior 1300 mm
Product Type Class II Bio Safety Cabinet
Model 1300 Series
Noise Level 63 dBA
Plug Type NEMA 5-15
Power Consumption 1200 W
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 51.2 in.
Volume (Metric) Exhaust 20 L
Filter Efficiency 99.995% MPPS
Filter Type H14 HEPA
Width (Metric) Exterior 130 cm
Ports 1 Port/Side Panel
Load Bearing Capacity (English) 110 lb.
Load Bearing Capacity (Metric) 50 kg
Sash Opening (English) 10 in.
Service Fixtures 6 Fixtures (3 on Each Side)
Dimensions (L x W x H) Exterior 80 x 130 x 156.8 cm
Length (English) Exterior 31.5 in.
Length (Metric) Exterior 80 cm
Width (English) Interior 51.2 in.
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (English) Max. Opening 21 in.
Height (Metric) Exterior 156.8 cm
Height (Metric) Max. Opening 53.5 cm
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.