Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages
GSA_VA

Catalog No. 13261306
Change view
Click to view available options
Chamber Material:
SmartCoat
Stainless Steel (304)
Width (Metric) Exterior:
100 cm
130 cm
160 cm
190 cm
Sash Opening (Metric):
20.3 cm
25.4 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chamber Material Width (Metric) Exterior Sash Opening (Metric)
13-261-306 SmartCoat 190 cm 25.4 cm
13-261-223 Stainless Steel (304) 190 cm 25.4 cm
13-261-312 Stainless Steel (304) 130 cm 20.3 cm
13-261-346 Stainless Steel (304) 160 cm 20.3 cm
13-261-336 SmartCoat 160 cm 25.4 cm
13-261-338 Stainless Steel (304) 160 cm 25.4 cm
13-261-222 Stainless Steel (304) 130 cm 25.4 cm
13-261-304 SmartCoat 130 cm 25.4 cm
13-261-314 SmartCoat 130 cm 20.3 cm
13-261-315 SmartCoat 190 cm 20.3 cm
13-261-332 SmartCoat 100 cm 25.4 cm
13-261-342 Stainless Steel (304) 100 cm 20.3 cm
13-261-340 SmartCoat 100 cm 20.3 cm
13-261-313 Stainless Steel (304) 190 cm 20.3 cm
13-261-344 SmartCoat 160 cm 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-261-306 Supplier Thermo Scientific™ Supplier No. 1387
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.

Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet. Package includes a cabinet with factory-installed UV light, manual adjustable height stand and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.

Benefits
  • Save money over the entire life of the cabinet with energy efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level
  • Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
  • Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall

Safety Features:

  • Series meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes.
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3, 4, 5 or 6′ widths (91.4, 122, 152.4 or 183cm)
  • Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light, and armrest)
  • Electrical or manual adjustable height stands and Ergolign chair available

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 25.4 cm Window
Certifications/Compliance NSF/ANSI 49, UL, CE
Chamber Material SmartCoat
Width (Metric) Interior 1900 mm
Product Type Class II, Type A2 Bio Safety Cabinet
Model 1300 Series
Noise Level 65 dBA
Plug Type NEMA 5-15
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 74.8 in.
Volume (Metric) Exhaust 30 L
Filter Efficiency 99.995% MPPS
Filter Type H14 HEPA EN 1822, 99.995% MPPS
Width (Metric) Exterior 190 cm
Ports 1 x Each Side Panel
Load Bearing Capacity (English) 110 lb.
Load Bearing Capacity (Metric) 50 Kg
Sash Opening (English) 10 in.
Service Fixtures 6 (3 on Each Side)
Dimensions (L x W x H) Exterior 31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm)
Length (English) Exterior 31.5 in.
Length (Metric) Exterior 80 cm
Width (English) Interior 74.8 in.
Frequency 50/60 Hz
Height (English) Exterior 61.8 in.
Height (English) Max. Opening 21 in.
Height (Metric) Exterior 156.8 cm
Height (Metric) Max. Opening 53.5 cm
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Amperage 8 A to 10 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.