Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Permanent Markers

Catalog No. 13383E Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Red
Quantity:
12 Pk.
6 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
13-383E Blue 6 Pk.
13-383 Assorted 12 Pk.
13-383C Black 6 Pk.
13-383F Green 6 Pk.
13-383D Red 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 13-383E
Add to Cart
Add to Cart
This item is not returnable. View return policy

Write on all surfaces

Fisherbrand™ Permanent Marking Pens write on glass, film, wood, plastic, metal, rubber, and porcelain. Perfect for marking sample bags, microscope or photographic slides, laboratory glassware and more. Write on all surfaces.

  • Produce precise, ultrathin lines 0.3mm wide
  • Waterproof and fadeproof, permanent ink dries almost instantly
  • An airtight ring seal cap prevents dry-out and ensures instant writing even after lengthy storage
  • Unique stainless-steel long leg allows precise writing in a confined space

Order Info

Assorted includes six opaque black, two vivid red, two blue, and two green pens

Specifications

Product Type Permanent Pen
Tip Style 0.3 mm Ultra Fine
Color Blue
Material Stainless Steel
For Use With (Application) Perfect marking pens for lab samples, microscope slides, photographic slides, glass and plastic beakers, and plastic sample bags
Quantity 6 Pk.
Width (Metric) Line 0.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.