Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ pH Test Paper Rolls

Catalog No. 13640501 Shop All Fisherbrand Products
Change view
Click to view available options
pH Range:
0 to 14
0 to 3
1 to 12
10 to 12
12.5 to 14
3 to 5.5
6 to 8
8 to 9.5
Quantity:
100 Tests/Roll, 500 Total
100 Tests/Roll, 700 Total; Set of each pH range dispenser (7)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Quantity
13-640-501 3 to 5.5 100 Tests/Roll, 500 Total
13-640-500 0 to 3 100 Tests/Roll, 500 Total
13-640-503 8 to 9.5 100 Tests/Roll, 500 Total
13-640-502 6 to 8 100 Tests/Roll, 500 Total
13-640-505 12.5 to 14 100 Tests/Roll, 500 Total
13-640-504 10 to 12 100 Tests/Roll, 500 Total
13-640-506 1 to 12 100 Tests/Roll, 500 Total
13-640-507 0 to 14 100 Tests/Roll, 700 Total; Set of each pH range dispenser (7)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 missing translation for 'options'
Catalog No. 13-640-501
Add to Cart
Add to Cart

General purpose pH papers in efficient 15 ft. rolls

  • Convenient dispenser allows you to select the right amount of pH paper for each application
  • Easy-to-use—Dip paper in solution to be tested and match to color chart immediately
  • Highly accurate and well suited for most applications
  • Each SKU is packed in box of five clear plastic dispensers
  • Cat. No. 13-640-507 is a pH paper testing set that includes shrink wrapped pack of seven dispensers (one of each SKU)

Order Info

15 ft. Roll provides about 100 tests.

Specifications

pH Range 3 to 5.5
Format Strip
For Use With (Application) Convenient dispenser allows to select the right amount of pH paper for each application, highly accurate and well suited for most applications
Graduations 0.5
Quantity 100 Tests/Roll, 500 Total
Storage Requirements Room Temperature
Type pH Test Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.