Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Ammonia Combination Ion Selective Electrode

Catalog No. 13642263
Change view
Click to view available options
Connector Types:
BNC (Waterproof)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13-642-263 BNC (Waterproof)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-642-263 Supplier Thermo Scientific™ Supplier No. 9512BNWP
Add to Cart
Add to Cart

Get quick, reliable and accurate measurements of ammonia.

Get quick, reliable and accurate measurements of dissolved ammonia in aqueous solutions with the Thermo Scientific™ Orion™ Ammonia Gas Sensing ISE Electrode.

Ammonia is an important aspect of wastewater and environmental management. The 9512BNWP complies with SM 4500-NH3 D-1997 or E-1997; ASTM D1426-08 (B).

Features:

  • 9512BNWP features a hydrophobic gas-permeable membrane technology for use with either loose membrane 951204 or pre-assembled membrane caps 951205. Good for samples with > 0.1 mg/L ammonia.

Solutions required:

  • Standards
    • 951006 0.1 M NH4Cl standard, 475 mL bottle
    • 951007 1000 ppm ammonia as nitrogen standard, 475 mL bottle
    • 951207 100 ppm ammonia as nitrogen standard, 475 mL bottle
  • ISA
    • 951211 Ammonia ISA with blue dye, 475 mL bottle
  • Electrode fill solution
    • 951202 Electrode filling solution, 60 ml bottle
  • Storage solution
    • 951213 Ammonia electrode storage solution, 475 mL bottle

Consumables required:

  • Membranes
    • 951204 Loose membranes for standard electrodes, box of 20
    • 951205 Bonded membranes for standard electrodes, pack of 3
  • Items included with
    • 951202 Electrode filling solution, 60 mL 1 bottle
    • 951204 Loose membranes, box of 20. 2 boxes

Warranty period:

  • 12 months from date of purchase
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC (Waterproof)
Description Ammonia Gas Sensing ISE Electrode
Length (English) 5.87 in.
Length (English) Cable 29.5 in.
Length (Metric) 15.1cm
Length (Metric) Cable 75cm
Material Epoxy
Operating Range (Metric) Ranges :1.0 to 5 x 10E7M
Temperature (English) Operating 32° to 122°F
Temperature (Metric) Operating 0°C to 50°C
Type Ammonia Gas-Sensing ISE Electrode
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.