Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Reusable Class A Volumetric Pipets
SDP

Catalog No. 136502D Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
12 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
200 mL
Type:
Serialized Volumetric Pipet
Volumetric Pipet
Min. Flow Time:
10 sec.
15 sec.
25 sec.
30 sec.
5 sec.
8 sec.
Accuracy:
±0.006 mL
±0.01 mL
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.16 mL
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Type Min. Flow Time Accuracy
13-650-2D 3 mL Volumetric Pipet 8 sec. ±0.01 mL
13-650-3J 8 mL Serialized Volumetric Pipet 10 sec. ±0.02 mL
13-6503X 12 mL Serialized Volumetric Pipet 25 sec. ±0.02 mL
13-650-2S 50 mL Volumetric Pipet 25 sec. ±0.05 mL
13-650-3B 1 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL
13-650-3C 2 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL
13-650-3V 100 mL Serialized Volumetric Pipet 30 sec. ±0.08 mL
13-650-2L 10 mL Volumetric Pipet 15 sec. ±0.02 mL
13-6502X 12 mL Volumetric Pipet 25 sec. ±0.02 mL
13-650-2W 200 mL Volumetric Pipet 30 sec. ±0.16 mL
13-650-3S 50 mL Serialized Volumetric Pipet 25 sec. ±0.05 mL
13-650-3F 5 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL
13-650-2R 40 mL Volumetric Pipet 25 sec. ±0.05 mL
13-650-2B 1 mL Volumetric Pipet 8 sec. ±0.006 mL
13-650-3H 7 mL Serialized Volumetric Pipet 10 sec. ±0.01 mL
13-650-3K 9 mL Serialized Volumetric Pipet 10 sec. ±0.02 mL
13-650-2U 100 mL Volumetric Pipet 30 sec. ±0.08 mL
13-650-2K 9 mL Volumetric Pipet 10 sec. ±0.02 mL
13-650-2A 0.5 mL Volumetric Pipet 5 sec. ±0.006 mL
13-650-3W 200 mL Serialized Volumetric Pipet 30 sec. ±0.16 mL
13-650-2T 75 mL Volumetric Pipet 30 sec. ±0.08 mL
13-650-2M 15 mL Volumetric Pipet 25 sec. ±0.03 mL
13-650-2E 4 mL Volumetric Pipet 8 sec. ±0.01 mL
13-650-3R 40 mL Serialized Volumetric Pipet 25 sec. ±0.05 mL
13-650-3L 10 mL Serialized Volumetric Pipet 15 sec. ±0.02 mL
13-6502Y 2.5 mL Volumetric Pipet 8 sec. ±0.006 mL
13-650-2C 2 mL Volumetric Pipet 8 sec. ±0.006 mL
13-650-3Q 30 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
13-650-2P 25 mL Volumetric Pipet 25 sec. ±0.03 mL
13-650-2N 20 mL Volumetric Pipet 25 sec. ±0.03 mL
13-650-2Q 30 mL Volumetric Pipet 25 sec. ±0.03 mL
13-650-2G 6 mL Volumetric Pipet 10 sec. ±0.01 mL
13-650-2H 7 mL Volumetric Pipet 10 sec. ±0.01 mL
13-650-3D 3 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL
13-650-3M 15 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
13-650-2J 8 mL Volumetric Pipet 10 sec. ±0.02 mL
13-650-3E 4 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL
13-6503Y 2.5 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL
13-650-3P 25 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
13-650-2F 5 mL Volumetric Pipet 8 sec. ±0.01 mL
13-650-3A 0.5 mL Serialized Volumetric Pipet 5 sec. ±0.006 mL
13-650-3N 20 mL Serialized Volumetric Pipet 25 sec. ±0.03 mL
13-650-3G 6 mL Serialized Volumetric Pipet 10 sec. ±0.01 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. 13-650-2D
Add to Cart
Add to Cart

Available in either standard or serialized models.

  • Borosilicate glass
  • Volume accuracy marked on each pipet
  • Permanent amber markings
  • Tuf-Temp™–treated tempered tips reduce chipping

Order Info

All pipets are available as PersonaPet™ personalized pipets.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.01 mL
Calibrated Yes
Certifications/Compliance ASTM E969-95
Class A
Material Borosilicate Glass
Graduated Yes
Graduation Color Amber
Min. Flow Time 8 sec.
Tip Style Tuf-Temp™ treated
Volume (English) 0.1 oz.
Color Black
Volume (Metric) 3 mL
Type Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.