Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening
SDP

Catalog No. 1367435J Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.2 mL
1 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.1 mL
Color:
Black
Blue
Orange
Red
White
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color
13-674-35J 10 mL 0.1 mL Orange
13-674-35B 0.2 mL 0.01 mL Black
13-674-35E 1 mL 0.1 mL Red
13-674-35H 5 mL 0.1 mL Blue
13-674-35D 1 mL 0.01 mL Yellow
13-674-35K 25 mL 0.1 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-674-35J Supplier DWK Life Sciences Supplier No. 37034A10
Add to Cart
Add to Cart

Tempered tip with permanent brown scale fused into uniform bore tubing without etchin

Order Info

Plugs not included.

Compliance

Calibrated To Deliver/Blow Out. Designed from ASTM™ E 1044.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E1044
Class Class B
Material Borosilicate Glass
For Use With (Application) Syphilis Testing, VDRL Tests
Graduated Yes
Graduations 0.1 mL
Length (English) 13.77 in.
Quantity 12/Cs.
Tolerance ±0.06 mL
Top Style Tooled To Accept Cotton Plugging
Packaging Type Case
Color Orange
Volume (Metric) 10 mL
Length (Metric) 350 mm
Type Serological Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.