Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe
GREENER_CHOICE

Catalog No. 1367811C Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Packaging Type:
Bulk
Individual All Plastic Wrap
Individual Paper/Plastic Wrap
Tolerance:
±0.02 mL
±0.04 mL
±0.1 mL
±0.2 mL
±0.5 mL
±1 mL
±2%
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type Tolerance
13-678-11C 2 mL Individual Paper/Plastic Wrap ±0.04 mL
13-678-11B 1 mL Individual Paper/Plastic Wrap ±0.02 mL
13-676-10G 1 mL Individual All Plastic Wrap ±0.02 mL
13-676-10B 1 mL Bulk ±0.02 mL
13-675-3C 2 mL Individual All Plastic Wrap ±0.04 mL
13-675-2C 2 mL Bulk ±0.04 mL
13-678-11D 5 mL Individual Paper/Plastic Wrap ±0.1 mL
13-676-10H 5 mL Individual All Plastic Wrap ±0.1 mL
13-676-10C 5 mL Bulk ±0.1 mL
13-678-11E 10 mL Individual Paper/Plastic Wrap ±0.2 mL
13-676-10J 10 mL Individual All Plastic Wrap ±0.2 mL
13-676-10F 10 mL Bulk ±0.02 mL
13-678-11 25 mL Individual Paper/Plastic Wrap ±0.5 mL
13-676-10K 25 mL Individual All Plastic Wrap ±0.5 mL
13-676-10M 25 mL Bulk ±0.5 mL
13-678-11F 50 mL Individual Paper/Plastic Wrap ±1 mL
13-676-10R 50 mL Individual All Plastic Wrap ±1 mL
13-676-10Q 50 mL Bulk ±1 mL
13-678-000 100 mL Individual Paper/Plastic Wrap ±2%
13-678-001 100 mL Individual All Plastic Wrap ±2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 13-678-11C
Only null left
Add to Cart
Add to Cart

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

The high-contrast black markings make the volumes easier to read, for improved optical clarity. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.

  • Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
  • Sterile and nonwettable pipets
  • Offer a tolerance of ±2% at full volume and have plug-in mouth end
  • 5, 10, 25, and 50mL pipets have ascending and descending graduations
  • Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
  • Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
  • Each pipet lot is tested for sterility, accuracy and endotoxin level
  • Cotton plugged

Order Info

Inner bags are recyclable LDPE; outer boxes also are recyclable. Individually wrapped pipets are ideal for small-volume use requiring sterility and are available in either a clear, durable all-plastic wrap, or a color-coded paper/plastic wrap for reduced static cling. Bulk pack for larger-volume use permits easy access to several pipets at a time without contaminating unused pipets.

Certifications

Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free

Compliance

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.2 mL
Quantity 50/Pk., 500/Cs.
Tolerance ±0.04 mL
Packaging Type Individual Paper/Plastic Wrap
Color Green
Volume (Metric) 2 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.