Learn More
BRANDTECH™ VACUUBRAND™ MZ 2C NT Synchro Dry Chemistry Multitasking Vacuum System

Shop All BrandTech Scientific Products


Description
Compact and whisper-quiet, it builds on the popular MZ 2C NT diaphragm vacuum pump.
- Ultimate vacuum: 5 Torr (7 mbar)
- Free air capacity: 38 lpm (1.4 cfm)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Max. Vacuum | 5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) |
| Horsepower | 0.24 hp |
| Includes | Manual |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV |
| Electrical Requirements | 230 V |
| Material | PTFE, Fluoroplastic (Case) |
| Model | 732800 Vacuubrand MZ2C NT+AK Synchro+EK |
| Noise Level | 45 dbA |
| Plug Type | CEE European |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.