Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Socorex Acura™ Single-Channel Variable Volume Micropipetters from DWK Life Sciences™
SDP

Catalog No. 1370932 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2 μL
0.5 to 10 μL
1 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
Model:
825
826 XS
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
13-709-32 0.1 to 2 μL 825
13-709-33 0.5 to 10 μL 825
13-709-34 1 to 10 μL 825
13-709-35 2 to 20 μL 825
13-709-36 5 to 50 μL 825
13-709-37 10 to 100 μL 825
13-709-38 20 to 200 μL 825
13-709-39 100 to 1000 μL 825
13-709-401 0.1 to 2 μL 826 XS
13-709-403 1 to 10 μL 826 XS
13-709-404 2 to 20 μL 826 XS
13-709-406 10 to 100 μL 826 XS
13-709-405 5 to 50 μL 826 XS
13-709-407 20 to 200 μL 826 XS
13-709-408 100 to 1000 μL 826 XS
13-709-402 0.5 to 10 μL 826 XS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 missing translation for 'options'
Catalog No. 13-709-32 missing translation for 'mfr' Socorex missing translation for 'supplierNo' W810300
Add to Cart
Add to Cart

Swift-set calibration requires no additional tools, reduces downtime

Fully assembled unit is autoclavable to 121°C (250°F), reducing the time needed to bring pipetter back into service after contamination.

  • Tip ejector is positioned for easy use by either hand, even when wearing gloves
  • JustTip™ system allows for easy adjustment of tip ejector so that it can be used with most tips
  • Volume display can be easily read without changing hand position
  • Excellent ergonomic shape and size ratio; very light weight
  • New springs and tightness seal for extra-smooth activation
  • Increased drivability with short, narrow shaft
  • Easier to use when working in a fume hood
  • Conical shaft end for easy reach in smaller microtubes

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%, <±4%, <±6%
Certifications/Compliance CE, IVD 98/79 EEC
Compatible Tips Ultra 10μL tip
Autoclavable Autoclavable
For Use With Ultra Pipette Tip (10 μL)
Model 825
Number of Channels 1
Product Line Acura
Type Variable Volume Micropipette
Volume (Metric) 0.1 to 2 μL
Finger Style Ergonomic
For Use With (Equipment) Ultra 10μL tip
Increments 0.002μL
Secure Tip Attachment JusTip™ adjustable tip ejection
Warranty 3 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.