Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BIO-CERT™ Filter Tips, 2 to 20uL
GREENER_CHOICE

Catalog No. 13889186 Shop All BrandTech Scientific Products
Change view
Click to view available options
Tip Style:
Universal
Packaging:
TipBox
TipRefill, 10 Racks x 96 Tips
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Packaging
13-889-186 Universal TipBox
13-889-167 Universal TipRefill, 10 Racks x 96 Tips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-186 Supplier BRANDTECH™ BRAND™ Supplier No. 732728
Add to Cart
Add to Cart

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ BIO-CERT™ 2 to 20 μL filtered pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Independently certified sterile and free of biological contaminants
  • Non-self sealing filters allow sample recovery if filter is wetted
  • Thin-walled
  • With PE filter to protect both sample and pipette
  • Available in either standard or ultra low retention types
  • Available in convenient rack format, racked tips are colorless and placed into blue-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and low sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention or filter properties
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2 to 20 μL
Filtered Filtered
Sterility Sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 1.96 in.
Length (Metric) 5cm
Format Rack
Tip Style Universal
Packaging TipBox
Product Type Pipette Tips
Color Code Yellow
Disposable Limited-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Bio-Cert
Material Polypropylene
Graduations 20 μL
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.