Learn More
Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps
Description
Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Septa and polypropylene caps bonded together for an integral system
- Eliminates septa push-through
- Available with choice of GPI thread sizes and preslit septa for easier thin-gauge needle penetration
Specifications
Specifications
| Color (Seal) | Red/White |
| Description | Black; Bonded Red 0.005 in. PTFE/White Silicone Septa; GPI Thread Finish: 13-425 |
| Color | Black, Red, White |
| Material | Polypropylene, PTFE, Silicone |
| Septum | PTFE/Silicone, Bonded |
| Quantity | 100 |
| Thickness (Metric) | 1.5 mm |
| Closure Size | 13 mm |
| For Use With (Equipment) | 13-425 Screw Thread Vials |
| Product Type | Open Top Screw Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.