Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps

Catalog No. 03377110
Change view
Click to view available options
Color:
Black
Black, Blue, White
Black, Ivory, Red
Black, Red, White
Natural
Red
White
White, Blue, White
White, Red, White
Septum:
Integral Molded
Ivory PTFE/Red Rubber
None
None (no hole)
PTFE/PE Foam Liner
PTFE/Silicone, Bonded
PTFE/Silicone, Pre-slit
PTFE/Silicone/PTFE
Red PTFE/White Silicone
Red PTFE/White Silicone, Soft
Material:
Phenolic
Phenolic, PTFE, Silicone
Polypropylene
Polypropylene, PTFE, Rubber
Polypropylene, PTFE, Silicone
Polypropylene, Polyethylene
Urethane
Product Type:
Open Top Screw Cap
Screw Cap
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Material Product Type
03-377-110 White, Red, White Red PTFE/White Silicone, Soft Polypropylene, PTFE, Silicone Open Top Screw Cap
03-375-25A Black None Polypropylene Open Top Screw Cap
03-378-316 Black, Red, White Red PTFE/White Silicone Phenolic, PTFE, Silicone Open Top Screw Cap
03-377-106 Black, Ivory, Red Ivory PTFE/Red Rubber Polypropylene, PTFE, Rubber Open Top Screw Cap
03-377-108 Black, Red, White PTFE/Silicone/PTFE Polypropylene, PTFE, Silicone Open Top Screw Cap
03376501 Black, Blue, White PTFE/Silicone, Pre-slit Polypropylene, PTFE, Silicone Open Top Screw Cap
03-375-25C Natural Integral Molded Polypropylene, Polyethylene Screw Cap
03-378-315 Black None Phenolic Open Top Screw Cap
03-342-007 Black, Red, White PTFE/Silicone, Bonded Polypropylene, PTFE, Silicone Open Top Screw Cap
03-377-430 White, Blue, White PTFE/Silicone, Pre-slit Polypropylene, PTFE, Silicone Open Top Screw Cap
03-375 Black, Red, White Red PTFE/White Silicone Polypropylene, PTFE, Silicone Open Top Screw Cap
03-377-431 White, Red, White Red PTFE/White Silicone Polypropylene, PTFE, Silicone Open Top Screw Cap
03-391-12B White PTFE/PE Foam Liner Urethane Screw Cap
13-622-302 Black None (no hole) Polypropylene Screw Cap
13-622-298 Red None Polypropylene Open Top Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03-377-110 Supplier Thermo Scientific™ Supplier No. C401545W

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.

Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Autosampler Vial Screw Thread Caps
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White
Description PP, White; Red PTFE/White Silicone septum; 0.045 in.
Color White, Red, White
Material Polypropylene, PTFE, Silicone
Septum Red PTFE/White Silicone, Soft
Quantity 100
Thickness (Metric) 1.5 mm
Closure Size 13 mm
For Use With (Equipment) 13-425 Screw Thread Vials
Product Type Open Top Screw Cap

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.