Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13 mm HPLC and GC Vial Septa

Catalog No. 13622295
Change view
Click to view available options
Color:
Blue, Transparent
Clear, Red
Red, White
White
Material:
PTFE
PTFE, Natural Rubber
PTFE, Silicone
Closure Size:
13-425
13-425 Screw Cap
Hardness:
30 Shore
38 °shore
45 Shore
50 Shore
53 Shore
55 Shore
57 °shore
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Closure Size Hardness
13-622-295 Clear, Red PTFE, Natural Rubber 13-425 38 °shore
03-377-107 Red, White PTFE, Silicone 13-425 Screw Cap 55 Shore
03-340-10G Red, White PTFE, Silicone 13-425 Screw Cap 50 Shore
03-341-947 Blue, Transparent PTFE, Silicone 13-425 Screw Cap 30 Shore
13-622-305 Red, White PTFE, Silicone 13-425 57 °shore
03-340-10D White PTFE 13-425 Screw Cap 53 Shore
03-377-109 Red, White PTFE, Silicone 13-425 Screw Cap 45 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-622-295 Supplier Thermo Scientific™ Supplier No. 126RT1

Use Septa for 13-425 Screw Thread Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 13 mm Septa for 13-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • PTFE disk septa are chemically inert
  • PFTE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 13-425 Screw Caps
Color Clear, Red
Material PTFE, Natural Rubber
Pre-slit Yes
Hardness 38 °shore
Quantity 500
Thickness (Metric) 1.0 mm
Closure Size 13-425
For Use With (Equipment) 13 to 425 Screw Cap
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Type Septa
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.