Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Clear Glass Screw Thread Vials

Catalog No. 0640619F
Change view
Click to view available options
Volume (Metric):
4 mL
5.0 mL
10.0 mL
Product Type:
Screw Thread Vial
Base Style:
Flat Bottom
Round Bottom
Marking Spot:
No
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type Base Style Marking Spot
06-406-19F 4 mL Screw Thread Vial Flat Bottom No
10-800-131 10.0 mL Screw Thread Vial Round Bottom No
10-800-161 5.0 mL Screw Thread Vial Round Bottom No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-406-19F Supplier Thermo Scientific™ Supplier No. C40151

These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.

These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex&tradje;
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Description 13-425mm Screw Thread Vials
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 15 mm
Color Clear
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100
Volume (Metric) Residual <800 mL
Base Style Flat Bottom
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13-425
Marking Spot No
Volume (Metric) Usable 4 mL
Height (Metric) 45 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.