Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 13mm Clear Glass Screw Thread Vials

Catalog No. p-6062115
Change view
Click to view available options
Volume (Metric):
4 mL
5.0 mL
10.0 mL
Product Type:
Screw Thread Vial
Base Style:
Flat Bottom
Round Bottom
Marking Spot:
No
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type Base Style Marking Spot
10-800-131 10.0 mL Screw Thread Vial Round Bottom No
10-800-161 5.0 mL Screw Thread Vial Round Bottom No
06-406-19F 4 mL Screw Thread Vial Flat Bottom No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-800-131 Supplier Thermo Scientific™ Supplier No. 10SV
Only null left
Add to Cart
Add to Cart

These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.

These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

Choose the right vial for your needs

Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials

Identify sample and volume with graduated, write-on patch provided on certain vials

Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Polyspring inserts are self-aligning and provide a cushion against needle contact.

Autosampler compatibility*

ShimadzuTM

Spark HollandTM

VarianTM

VWRTM (Merck)/HitachiTM

WatersTM (Wisp 48 Position Carousel)

*See the Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description 13-425 Screw Thread Vials
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 13 mm
Color Clear
Diameter (Metric) Outer 13 mm
Material Glass
Volume (Metric) 10.0 mL
No. per Pack 125
Volume (Metric) Residual <500 μL
Base Style Round Bottom
Volume (Metric) Total 10 mL
Closure Type Screw Cap
Closure Size 13-425
Marking Spot No
Volume (Metric) Usable 8.5 mL
Height (Metric) 100 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.