Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 14-Tooth Microplate Format Combs for Horizontal Midigel Systems

Catalog No. FBSB1334 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric) Teeth:
0.1 cm
Volume (Fill) Metric:
35 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Teeth Volume (Fill) Metric
FB-SB-1334 0.1 cm 35 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-SB-1334

missing translation for 'validMainframeMsg'

14-Tooth Microplate Format Combs for Horizontal Midigel Systems

  • Accessory for use with Horizontal Midigel Systems

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A1 Large Gel Electrophoresis System
Type Standard Comb
Format Microplate
Teeth Count 14
Thickness (Metric) Teeth 0.1 cm
Volume (Fill) Metric 35 μL
Width (English) Teeth 0.28 in.
Width (Metric) Teeth 0.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.