Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Liveo™ Pharma-50 Tubing

Catalog No. 14177107
Change view
Click to view available options
Diameter (English) Inner:
0.13 in.
0.188 in.
1/2 in.
1/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Thickness (English):
0.0625 in.
0.09375 in.
0.125 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
14-177-107 3/8 in. 5/8 in. 0.125 in.
14-177-100 0.13 in. 1/4 in. 0.0625 in.
14-177-103 0.188 in. 3/8 in. 0.09375 in.
14-177-102 0.188 in. 5/16 in. 0.0625 in.
14-177-104 1/4 in. 7/16 in. 0.09375 in.
14-177-106 3/8 in. 9/16 in. 0.09375 in.
14-177-105 1/4 in. 1/2 in. 0.125 in.
14-177-108 1/2 in. 3/4 in. 0.125 in.
14-177-109 5/16 in. 1/2 in. 0.09375 in.
14-177-112 5/8 in. 7/8 in. 0.125 in.
14-177-111 1/2 in. 11/16 in. 0.09375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-177-107 Supplier Liveo™ Supplier No. 3100499
Add to Cart
Add to Cart

Translucent, pharmaceutical-grade silicone tubing for ultrapure fluid processing.

Designed for applications that require the transfer of high-purity fluids where contamination is a concern, particularly pharmaceutical and biotechnological manufacturing processes. Made from tear-resistant silicone platinum-cured elastomer.

  • Hydrophobic surface
  • Highly flexible and resilient
  • Low extractables; no imparted taste or odor
  • Contains no organic plasticizers, phthalates, latex additives, peroxide by-products, chlorophenyls, or PCBs
  • Stable over a wide temperature range
  • Sterilize by autoclave, EtO, or gamma radiation
  • Durometer hardness: Shore A, 50

Not intended for hospital or patient care use, or for use as an implant.

Order Info

Sealed in double-wrapped polyethylene bags in packs of 50 ft. (15.2m) lengths.

Compliance

Exceeds USP Class VI Plastic Test requirements and meets EP monograph Silicone Elastomer for Closures and Tubing. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.

Specifications

Certifications/Compliance Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.5 mm
Material Platinum-cured Silicone
Diameter (English) Outer 5/8 in.
Diameter (Metric) Outer 15.8 mm
Overall Length (English) 50 ft.
Thickness (English) 0.125 in.
Thickness (Metric) 3.2 mm
For Use With (Application) For ultrapure liquid transfer
Maximum Pressure 14 psi
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.