Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Absorbent Underpads
GSA_VAGREENER_CHOICE

Catalog No. 1420663 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 20 in.
24 x 20 in.
250 ft. x 20 in.
36 x 20 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-206-63 36 x 20 in.
14-206-65 250 ft. x 20 in.
14-206-64 100 ft. x 20 in.
14-206-62 24 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-206-63
Add to Cart
Add to Cart

Quickly absorb liquids and keep spills from spreading

Absorb liquids quickly and contain spills

Cushioned surface minimizes breakage of delicate labware

  • Made with high-absorbency fibers
  • Polyethylene backing is chemical resistant, and the spunbond top layer provides durability even when wet
  • Lie flat, hugging the benchtop to prevent sliding
  • Absorb up to 750mL/m2

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Absorbent Underpad
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 36 in.
Length (Metric) 910 mm
Width (English) 20 in.
Width (Metric) 510 mm
Dimensions (L x W) 36 x 20 in.
For Use With (Application) Quickly absorb liquids and keep spills from spreading
Quantity 25 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.