Learn More
Axygen™ Clear Stacked Format Automation Tips for Hamilton Microlab™ Star Line and Nimbus™
Shop All Axygen Products

Description
Axygen offers a comprehensive line of tips for Hamilton™ Microlab™ automation systems.
The tips are:
- Manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality
- RNase-/DNase-free and non-pyrogenic
- Available in non-sterile, sterile, non-filtered and filtered
- Available in 96-well hanging tip rack and nested tip rack and individual deck-seating rack format
- Designed for Hamilton™ MICROLAB™ STAR, STARlet, STARplus and Nimbus™ workstations
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase and Pyrogen free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Stack Rack |
| Tip Style | Automation, Round |
| Packaging | 4 Racks/Stack, 30 Stacks/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.