Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper
SDP

Catalog No. 19540006
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1.5 in.
10 x 10 in.
12 x 12 in.
15 x 30 in.
18 x 22 in.
2 x 2 in.
20 x 20 in.
24 x 24 in.
3 x 3 in.
3 x 6 in.
30 x 30 in.
36 x 36 in.
4 x 4 in.
40 x 80 in.
45 x 45 in.
48 x 48 in.
5 x 5 in.
54 x 54 in.
54 x 72 in.
6 x 12 in.
6 x 24 in.
6 x 6 in.
6 x 8 in.
6 x 9 in.
7.5 x 7.5 in.
9 x 11 in.
9 x 9 in.
No. per Case:
50
125
500
1000
2000
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) No. per Case
19-540-006 3 x 6 in. 500
19-540-003 1.5 x 1.5 in. 500
19-540-004 2 x 2 in. 500
19-540-005 3 x 3 in. 500
19-540-007 4 x 4 in. 500
19-540-008 5 x 5 in. 2000
19-540-009 6 x 6 in. 1000
19-540-010 6 x 8 in. 1000
19-540-011 6 x 9 in. 1000
19-540-012 6 x 12 in. 1000
19-540-013 6 x 24 in. 500
19-540-014 7.5 x 7.5 in. 1000
19-540-015 9 x 9 in. 1000
19-540-016 9 x 11 in. 500
19-540-017 10 x 10 in. 500
19-540-018 12 x 12 in. 1000
19-540-020 15 x 30 in. 500
19-540-021 18 x 22 in. 500
19-540-022 20 x 20 in. 500
19-540-023 24 x 24 in. 500
19-540-024 30 x 30 in. 500
19-540-025 36 x 36 in. 500
19-540-027 40 x 80 in. 50
19-540-028 45 x 45 in. 125
19-540-029 48 x 48 in. 125
19-540-030 54 x 54 in. 125
19-540-031 54 x 72 in. 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 19-540-006 Supplier Keystone Cleanroom Products Supplier No. T2ASHEET0306
Add to Cart
Add to Cart

Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.

Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.

  • Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
  • Clean and consistently cut using an automated CAD system per ISO 8 Requirements
  • Packaged in an ISO 6 Controlled Cleanroom
  • Designed for Steam Sterilization
  • Hydrophobic
  • Resists tearing and punctures

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Production Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 500
Sterilization Method Steam, EtO, Gamma, VHP
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 3 x 6 in.
Length (English) 6 in.
Width (English) 3 in.
Product Type Sterilization Wrap
Length (Metric) 15.2 cm
Width (Metric) 7.6 cm
Thickness (Metric) 5.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.