Learn More
Keystone Cleanroom Products 1422A Tyvek Autoclavable Bowl Cover, with Steam Indicator

Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
Specifications
Specifications
| Description | 1422A Tyvek™ |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Includes | Steam Sterilization Indicator |
| Material | Tyvek |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.