Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers
SDP

Catalog No. 19990700
Change view
Click to view available options
Size:
40 in.
50 in.
Diameter (English):
29 to 34 in.
31 to 41 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Diameter (English)
19-990-700 50 in. 31 to 41 in.
19-990-701 40 in. 29 to 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-990-700 Supplier Keystone Cleanroom Products Supplier No. BWLT2A50
Add to Cart
Add to Cart
This item is not returnable. View return policy

Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint Free
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Stopper Bowls
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 50
No. per Pack 1
Size 50 in.
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 5.30 mil
Diameter (English) 31 to 41 in.
Product Type Cover
Thickness (Metric) 0.130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.